TP
WIDIA HANITA

Square End Mill, 25.00mm Milling Diameter, Number of Flutes: 4, 45.00mm Length of Cut, TiCN, 1N77

  • Item # 48KH47
  • My Part #
  • Mfr. Model # 1N7725008CT
  • Catalog Page # N/A
  • UNSPSC # 23172005
Square End Mill, 25.00mm Milling Diameter, Number of Flutes: 4, 45.00mm Length of Cut, TiCN, 1N77 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.647 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Square End Mill
  • Grade 0
  • List Number 1N77
  • End Mill Style Square
  • End Mill Material Cobalt
  • Dimension Type Metric
  • Milling Diameter 25.00mm
  • Number of Flutes 4
  • Single End/Double End Single End
  • Length of Cut 45.00mm
  • End Mill Cutting Type Center
  • Overall Length 121.00mm
  • Finish TiCN
  • Shank Type Straight
  • Shank Dia. 25.00mm
  • Cutting Direction Right Hand
  • Helix Angle 38 Degrees
  • Neck Length 0.00mm
  • End Mill Application Finishing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.