Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WIDIA HANITA

End Mill, 18.00mm Milling Diameter, Number of Flutes: 3, 24.00mm Length of Cut, Uncoated, D507/D517

  • Item # 48LN05
  • My Part #
  • Mfr. Model # D50718018WW
  • Catalog Page # N/A
  • UNSPSC # 23172005
End Mill, 18.00mm Milling Diameter, Number of Flutes: 3, 24.00mm Length of Cut, Uncoated, D507/D517 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Square End Mills

Technical Specs

  • Item End Mill
  • Grade UNCOATEDWW
  • List Number D507/D517
  • End Mill Style Square
  • End Mill Material Carbide
  • Dimension Type Metric
  • Milling Diameter 18.00mm
  • Number of Flutes 3
  • Single End/Double End Single End
  • Length of Cut 24.00mm
  • End Mill Cutting Type Center
  • Overall Length 84.00mm
  • Finish Uncoated
  • Shank Type Weldon
  • Shank Dia. 18.00mm
  • Cutting Direction Right Hand
  • Helix Angle 45 Degrees
  • Neck Length 0.00mm
  • End Mill Application Finishing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.