Skip Content

DV
WIDIA HANITA

End Mill, 0.2190" Milling Diameter, Number of Flutes: 3, 0.6250" Length of Cut, Uncoated, 4203

  • Item # 48HK09
  • My Part #
  • Mfr. Model # 420305502
  • Catalog Page # N/A
  • UNSPSC # 23172005
Sq End Mill,0.2190" Dia,0.6250" Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item End Mill
  • Grade UNCOATED
  • List Number 4203
  • End Mill Style Square
  • End Mill Material Carbide
  • Dimension Type Decimal Inch
  • Milling Diameter 0.2190"
  • Number of Flutes 3
  • Single End/Double End Single End
  • Length of Cut 0.6250"
  • End Mill Cutting Type Center
  • Overall Length 2.5000"
  • Finish Uncoated
  • Shank Type Straight
  • Shank Dia. 0.2500"
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Neck Length 0"
  • End Mill Application Finishing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.