Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WIDIA HANITA

End Mill, 3/4" Milling Diameter, Number of Flutes: 5, 1-1/2" Length of Cut, AlTiN, 5V0T

  • Item # 48GV88
  • My Part #
  • Mfr. Model # TM5V0T19007S
  • Catalog Page # N/A
  • UNSPSC # 23172005
End Mill, 3/4" Milling Diameter, Number of Flutes: 5, 1-1/2" Length of Cut, AlTiN, 5V0T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item End Mill
  • Grade ALTIN-MT
  • List Number 5V0T
  • End Mill Style Square
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 3/4"
  • Number of Flutes 5
  • Single End/Double End Single End
  • Length of Cut 1-1/2"
  • End Mill Cutting Type Center
  • Overall Length 4"
  • Finish AlTiN
  • Shank Type Straight
  • Shank Dia. 3/4"
  • Cutting Direction Right Hand
  • Helix Angle 38 Degrees
  • Neck Length 0"
  • End Mill Application Roughing/Finishing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.