Skip Content

DV
WIDIA HANITA

Corner Radius End Mill, 3.00mm Milling Diameter, Number of Flutes: 4, 8.00mm Length of Cut, TiAlN

  • Item # 48LP46
  • My Part #
  • Mfr. Model # J11103032RJ
  • Catalog Page # N/A
  • UNSPSC # 23172005
CR End Mill,0.50mm CR,3.00mm Dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Corner Radius End Mill
  • Grade TIALN-RJ
  • List Number J111
  • End Mill Style Corner Radius
  • End Mill Material Carbide
  • Dimension Type Metric
  • Milling Diameter 3.00mm
  • Corner Radius 0.50mm
  • Single End/Double End Single End
  • Number of Flutes 4
  • Length of Cut 8.00mm
  • End Mill Cutting Type Center
  • Overall Length 50.00mm
  • Finish TiAlN
  • Shank Type Straight
  • Shank Dia. 6.00mm
  • Cutting Direction Right Hand
  • Helix Angle 45 Degrees
  • Neck Length 0.00mm
  • End Mill Application Finishing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.