Skip Content

DV
WIDIA HANITA

Corner Radius End Mill, 3/4" Milling Diameter, Number of Flutes: 4, 1" Length of Cut, TiAlN

  • Item # 48GT71
  • My Part #
  • Mfr. Model # TF4Q4519017A
  • Catalog Page # N/A
  • UNSPSC # 23172005
CR End Mill,0.030" CR,3/4" Dia,1" Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Corner Radius End Mill
  • Grade TIALN-LW
  • List Number 4Q03/4Q05/4Q43
  • End Mill Style Corner Radius
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 3/4"
  • Corner Radius 0.030"
  • Single End/Double End Single End
  • Number of Flutes 4
  • Length of Cut 1"
  • End Mill Cutting Type Center
  • Overall Length 3 1/2"
  • Finish TiAlN
  • Shank Type Weldon
  • Shank Dia. 3/4"
  • Cutting Direction Right Hand
  • Helix Angle 35 Degrees
  • Neck Length 0"
  • End Mill Application Roughing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.