Skip Content

DV
WIDIA HANITA

Corner Chamfer End Mill, 25.00mm Milling Diameter, Number of Flutes: 6, 45.00mm Length of Cut, TiAlN

  • Item # 48LD63
  • My Part #
  • Mfr. Model # 660425008LW
  • Catalog Page # N/A
  • UNSPSC # 23172005
Corner Chamfer End Mill, 25.00mm Milling Diameter, Number of Flutes: 6, 45.00mm Length of Cut, TiAlN close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Corner Chamfer End Mill
  • Grade 0
  • List Number 6604
  • End Mill Style Corner Chamfer
  • End Mill Material Cobalt
  • Dimension Type Metric
  • Milling Diameter 25.00mm
  • Single End/Double End Single End
  • Number of Flutes 6
  • Length of Cut 45.00mm
  • End Mill Cutting Type Center
  • Overall Length 121.00mm
  • Finish TiAlN
  • Shank Type Weldon
  • Shank Dia. 25.00mm
  • Pitch Extra Fine
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Neck Length 0.00mm
  • End Mill Application Roughing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.