Skip Content

DV
WIDIA HANITA

Corner Chamfer End Mill, 1-1/2" Milling Diameter, Number of Flutes: 6, 4" Length of Cut, TiAlN, 620V

  • Item # 48JM01
  • My Part #
  • Mfr. Model # TF621V38089
  • Catalog Page # N/A
  • UNSPSC # 23172005
Corner Chamfer End Mill, 1-1/2" Milling Diameter, Number of Flutes: 6, 4" Length of Cut, TiAlN, 620V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Corner Chamfer End Mill
  • Grade 0
  • List Number 620V
  • End Mill Style Corner Chamfer
  • End Mill Material Cobalt
  • Dimension Type Fractional Inch
  • Milling Diameter 1-1/2"
  • Single End/Double End Single End
  • Number of Flutes 6
  • Length of Cut 4"
  • End Mill Cutting Type Center
  • Overall Length 6-1/2"
  • Finish TiAlN
  • Shank Type Weldon
  • Shank Dia. 1-1/4"
  • Pitch WavCut II
  • Cutting Direction Right Hand
  • Helix Angle 35 Degrees
  • Neck Length 0"
  • End Mill Application Roughing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.