Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WIDIA HANITA

Corner Chamfer End Mill, 0.1560" Milling Diameter, Number of Flutes: 4, 0.4375" Length of Cut

  • Item # 48JK43
  • My Part #
  • Mfr. Model # 620804014
  • Catalog Page # N/A
  • UNSPSC # 23172005
Corner Chamfer End Mill, 0.1560" Milling Diameter, Number of Flutes: 4, 0.4375" Length of Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Corner Chamfer End Mill
  • Grade 0
  • List Number 6208
  • End Mill Style Corner Chamfer
  • End Mill Material Cobalt
  • Dimension Type Decimal Inch
  • Milling Diameter 0.1560"
  • Single End/Double End Single End
  • Number of Flutes 4
  • Length of Cut 0.4375"
  • End Mill Cutting Type Center
  • Overall Length 2.3125"
  • Finish Uncoated
  • Shank Type Weldon
  • Shank Dia. 0.3750"
  • Pitch Coarse
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Neck Length 0"
  • End Mill Application Roughing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.