Navigation Menu New

Access My Account, Order History, Lists and more here.

48LF27 70N716006MT UNSPSC # 23172005

Tap image to zoom.

Roll over image to zoom.

Ball End Mill, 16.00 mm, Carbide, Non-Coolant Through

  • Item # 48LF27
  • Mfr. Model # 70N716006MT
  • UNSPSC # 23172005
  • Catalog Page # N/A
Country of Origin Israel. Country of Origin is subject to change.

The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.

High-performance carbide ball end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose ball end mills. They are used in production milling. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Technical Specs

  • Item Ball End Mill
  • Material - Machining Carbide
  • Shank Type - Machining Straight
  • Milling Dia. 16 mm
  • Measurement System Metric
  • Length of Cut 0.54 mm
  • Overall Length 110 mm
  • Shank Dia. 16 mm
  • Neck Length 47.46 mm
  • Helix Angle 20 Degrees
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Coolant Fed Non-Coolant Through
  • Miniature End Mill No
  • List Number 70N7
  • End Mill Application Finishing
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • Material Grade - Machining AlTiN-MT1
  • Primary Material Application Hardened Steel
  • Primary Material Application ISO Code H
  • End Mill Cutting Type Center Cutting

The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.

High-performance carbide ball end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose ball end mills. They are used in production milling. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top