NC
WIDIA GTD

Tap, Spiral Point, Metric, M6-1.00, Plug, 3

  • Item # 53MV02
  • My Part #
  • Mfr. Model # GT705004
  • Catalog Page # N/A
  • UNSPSC # 23153305
Tap,  Spiral Point,  Metric,  M6-1.00,  Plug,  3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Threading~Taps


$90.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.033 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Spiral Point
  • Tap Dimension Type Metric
  • Tap Thread Size M6-1
  • Tap Chamfer Plug
  • Number of Flutes 3
  • Pitch Diameter Limit H3
  • Tap Material High Speed Steel
  • Tap Finish DLC
  • Tap Thread Type Metric Coarse
  • Cutting Direction - Machining Right Hand
  • Thread Length 17mm
  • Shank Dia. 6mm
  • Overall Length 80mm
  • List Number GT70
  • Number of Pieces 1
  • Standards ANSI
  • Tap Size M6
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms