Navigation Menu New

Access My Account, Order History, Lists and more here.

1C950 14757 UNSPSC # 27112806

Tap image to zoom.

Roll over image to zoom.

Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Taper, Overall Length 54.10mm

  • Item # 1C950
  • Mfr. Model # 14757
  • UNSPSC # 27112806
  • Catalog Page # 2267 2267
Country of Origin USA. Country of Origin is subject to change.

The bright finish on these taps provides a smooth, polished surface.

Technical Specs

  • Item Straight Flute Tap
  • Thread Size M4x0.7
  • Thread Standard Metric Coarse
  • Tap Chamfer Taper
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Bright (Uncoated)
  • Thread Length 19.05mm
  • Overall Length 54.1mm
  • 75% Thread Drill Size 3.3mm
  • Thread Limit D4
  • Thread Direction Right Hand
  • Number of Flutes 4
  • Tap Length Standard ANSI
  • Tap Shank Standard ANSI
  • 55% Thread Drill Size 3.5mm
  • 65% Thread Drill Size 3.4mm
  • Coolant Fed Non-Coolant Through
  • Extended Neck Yes
  • Measurement System Metric
  • Primary Material Application Steel
  • Primary Material Application ISO Code P
  • Secondary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
  • Secondary Material Application ISO Code M, N, K
  • Series 5353
  • Shank Dia. 4.27mm
  • Shank Length 1 3/8 in
  • Shank Type - Machining Straight
  • Spiral Direction Neutral
  • Square Size 0.131 in
  • Standards ANSI, USCTI, Unified and American National Threads
  • Tap Grouping Individual
  • Tap Style Straight Flute (Hand)
  • Thread Limit / Class of Fit D4
  • Thread Pitch 0.7mm

The bright finish on these taps provides a smooth, polished surface.

Compliance and Restrictions

  • Safety Data Sheet (SDS) Available.
  • WARNING This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Back to Top