Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WIDIA GTD

Spiral Point Tap, Right Hand, Plug, 5/16", 18 Pitch, High Speed Steel, Black Oxide Finish

  • Item# 1TRP9
  • Mfr. Model# 83164
  • Catalog Page# N/A
  • UNSPSC# 23153305
Spiral Point Tap, Right Hand, Plug, 5/16", 18 Pitch, High Speed Steel, Black Oxide Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

GTD taps are for use with steel and stainless steel, cast iron and ductile iron.
Use for through holes in general machining applications.

View More

Technical Specs

  • Item Spiral Point Tap
  • Size 5/16"
  • Pitch 18
  • Tap Style Plug
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 2
  • Thread Direction Right Hand
  • Overall Length 2-23/32"
  • Thread Length 1-1/8"
  • Shank Dia. 0.318"
  • Thread Type UNC
  • Pitch Diameter Limits H3
  • List Number 5301S
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms