Navigation Menu New

Access My Account, Order History, Lists and more here.

1C801 13385 UNSPSC # 27112806

Tap image to zoom.

Roll over image to zoom.

Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.06 mm, High Speed Steel

  • Item # 1C801
  • Mfr. Model # 13385
  • UNSPSC # 27112806
  • Catalog Page # N/A

These taps are designed for tapping steel. They come in standard sizes expressed in millimeters. The bright finish on these taps provides a smooth, polished surface.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Spiral Point Tap
  • Thread Size M8x1.25
  • Thread Standard Metric Coarse
  • Tap Material High Speed Steel
  • Tap Finish Bright (Uncoated)
  • Thread Length 28.58 mm
  • Overall Length 69.06 mm
  • 75% Thread Drill Size H
  • Thread Limit D5
  • Class of Fit H3
  • Thread Direction Right Hand
  • Number of Flutes 2
  • Primary Material Application Steel
  • 55% Thread Drill Size 7.1 mm
  • 65% Thread Drill Size 7.1 mm
  • Coolant Fed Non-Coolant Through
  • Extended Neck Yes
  • Measurement System Metric
  • Primary Material Application ISO Code P
  • Secondary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
  • Secondary Material Application ISO Code M, N, K
  • Series 5351/2351
  • Shank Dia. 8.08 mm
  • Shank Length 1 9/16 in
  • Shank Type - Machining Straight
  • Spiral Direction Neutral
  • Square Size 0.238 in
  • Standards ANSI, USCTI
  • Tap Chamfer Plug
  • Tap Grouping Individual
  • Tap Thread Size M8x1.25
  • Thread Pitch 1.25mm
  • Thread Limit / Class of Fit H3

These taps are designed for tapping steel. They come in standard sizes expressed in millimeters. The bright finish on these taps provides a smooth, polished surface.

Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • Safety Data Sheet (SDS) Available.
  • WARNING This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Back to Top