Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
WIDIA GTD

Spiral Flute Pipe Tap, Right Hand, Spiral Flute, 1/4", 18 Pitch, Vanadium High Speed Steel

  • Item# 2XTP2
  • Mfr. Model# 83663
  • Catalog Page# 2851
  • UNSPSC# 23153305
Spiral Flute Pipe Tap, Right Hand, Spiral Flute, 1/4", 18 Pitch, Vanadium High Speed Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $56.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-vanadium, high speed steel tap has a unique slow spiral geometry for improved thread finish.

View More

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Tap Style Spiral Flute
  • Tap Dimension Type Pipe
  • Tap Size 1/4"
  • Pitch 18
  • Tap Chamfer Taper
  • Number of Flutes 4
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Number of Pieces 1
  • Thread Length 1-1/16"
  • Thread Direction Right Hand
  • Tap Thread Type NPT
  • Shank Dia. 0.563"
  • Overall Length 2-7/16"
  • List Number 8321
  • Standards ANSI, USCTI, American Standard Dryseal Pipe Thread
  • Size 1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.