Skip Content

TP
WIDIA GTD

M8-1.00 Tap, Plug, 3 Flutes, High Speed Steel, TiCN Tap Finish

  • Item # 11T405
  • My Part #
  • Mfr. Model # GT20
  • Catalog Page # N/A
  • UNSPSC # 23153305
Tap,Plug,M8-1.00,TiCN,3 Flt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WIDIA™ GTD™ high-performance Victory™ tap is made from high-speed steel with cobalt alloy for a performance advantage over conventional HSS taps with materials with higher hardness. It offers long tap life at up to 50% higher tapping speed.
The proprietary titanium nitride coating (hardness 2300 Vickers) offers significantly improved thread finish and wear life in steels, irons, plastics, and other materials.

View More

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Spiral Flute
  • Tap Dimension Type Metric
  • Tap Thread Size M8-1.00
  • Tap Chamfer Plug
  • Number of Flutes 3
  • Pitch Diameter Limit D9
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Thread Type Metric Fine
  • Thread Direction Left Hand
  • Thread Length 13.00mm
  • Shank Dia. 6.00mm
  • Overall Length 90.00mm
  • List Number GT20
  • Number of Pieces 1
  • Standards ANSI, DIN 374
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.