Skip Content

TP
WIDIA GTD

M18-1.50 Tap, Modified Bottoming, 4 Flutes, High Speed Steel, TiN+CrC/C Tap Finish

  • Item # 11T404
  • My Part #
  • Mfr. Model # GT30
  • Catalog Page # N/A
  • UNSPSC # 23153305
M18-1.50 Tap, Modified Bottoming, 4 Flutes, High Speed Steel, TiN+CrC/C Tap Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $189.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WIDIA™ GTD™ high-performance Victory™ tap is made from high-speed steel with cobalt alloy for a performance advantage over conventional HSS taps with materials with higher hardness. It offers long tap life at up to 50% higher tapping speed.
The proprietary titanium nitride-chromium carbide carbon (TiN + CrC/C) coating features a wear-resistant TiN coating with a lubricious top layer of chromium carbide carbon. A great choice for 300 series stainless steels and wrought and die-cast aluminums, and effective in both ferrous and nonferrous materials including titanium. Hardness 2300 Vickers.

View More

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Spiral Flute
  • Tap Dimension Type Metric
  • Tap Thread Size M18-1.50
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 4
  • Pitch Diameter Limit Not Rated
  • Tap Material High Speed Steel
  • Tap Finish TiN+CrC/C
  • Tap Thread Type Metric Fine
  • Thread Direction Right Hand
  • Thread Length 15.00mm
  • Shank Dia. 14.00mm
  • Overall Length 110.00mm
  • List Number GT30
  • Number of Pieces 1
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.