Skip Content

 
WIDIA GTD

High Vanadium HSS Spiral Point Tap, TiCN Finish

High Vanadium HSS Spiral Point Tap, TiCN Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Spiral Point Tap 
  • Thread Direction Right Hand 
  • Tap Style Spiral Point 
  • Finish TiCN 
Size
Please Select
Pitch
Please Select
Material
Please Select
Number of Flutes
Please Select
Overall Length
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
24 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Material
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
19015
#10
24
Vanadium High Speed Steel
2
2-3/8"

$17.94 / each

Enter location to check availability
Catalog Page #  NA

Price $17.94 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size #10
  • Pitch 24
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2-3/8"
19072
#10
32
Vanadium High Speed Steel
2
2-3/8"

$16.44 / each

Enter location to check availability
Catalog Page #  NA

Price $16.44 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size #10
  • Pitch 32
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2-3/8"
25830
#4
40
High Speed Steel
2
2-3/32"

$6.66 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.66 / each

Price $14.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2-3/32"
25833
#5
40
High Speed Steel
2
2-7/32"

$6.66 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.66 / each

Price $23.18 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2-7/32"
25836
#6
32
High Speed Steel
2
2-7/32"

$5.61 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.61 / each

Price $19.99 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2-7/32"
19032
#6
32
Vanadium High Speed Steel
2
2"

$17.87 / each

Enter location to check availability
Catalog Page #  NA

Price $17.87 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size #6
  • Pitch 32
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2"
25839
#8
32
High Speed Steel
3
63.00mm

$6.60 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.60 / each

Price $19.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 63.00mm
19040
#8
32
Vanadium High Speed Steel
2
2-1/8"

$16.44 / each

Enter location to check availability
Catalog Page #  NA

Price $16.44 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size #8
  • Pitch 32
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2-1/8"
25848
1/4"
20
High Speed Steel
3
3-5/32"

$21.64 / each

Enter location to check availability
Catalog Page #  NA

Price $21.64 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-5/32"
19485
1/4"
20
Vanadium High Speed Steel
2
2-1/2"

$21.00 / each

Enter location to check availability
Catalog Page #  NA

Price $21.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 1/4"
  • Pitch 20
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2-1/2"
19081
1/4"
20
Vanadium High Speed Steel
3
2-1/2"

$16.44 / each

Enter location to check availability
Catalog Page #  NA

Price $16.44 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 1/4"
  • Pitch 20
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/2"
19490
1/4"
28
Vanadium High Speed Steel
3
2-1/2"

$17.37 / each

Enter location to check availability
Catalog Page #  NA

Price $17.37 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 1/4"
  • Pitch 28
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/2"
25850
1/4"
28
Vanadium High Speed Steel
3
3-5/32"

$22.34 / each

Enter location to check availability
Catalog Page #  NA

Price $22.34 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 1/4"
  • Pitch 28
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-5/32"
19498
5/16"
18
Vanadium High Speed Steel
2
2-23/32"

$18.19 / each

Enter location to check availability
Catalog Page #  NA

Price $18.19 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 5/16"
  • Pitch 18
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2-23/32"
25852
5/16"
18
Vanadium High Speed Steel
3
90.00mm

$28.60 / each

Enter location to check availability
Catalog Page #  NA

Price $28.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 5/16"
  • Pitch 18
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 90.00mm
25854
5/16"
24
Vanadium High Speed Steel
3
90.00mm

$23.03 / each

Enter location to check availability
Catalog Page #  NA

Price $23.03 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 5/16"
  • Pitch 24
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 90.00mm
25856
3/8"
16
High Speed Steel
3
3-15/16"

$27.41 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $27.41 / each

Price $28.85 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-15/16"
25858
3/8"
24
High Speed Steel
3
3-15/16"

$8.47 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.47 / each

Price $28.85 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-15/16"
25860
7/16"
14
High Speed Steel
3
3-15/16"

$14.47 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.47 / each

Price $42.70 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-15/16"
19024
7/16"
14
Vanadium High Speed Steel
3
3-5/32"

$37.55 / each

Enter location to check availability
Catalog Page #  NA

Price $37.55 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 7/16"
  • Pitch 14
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-5/32"
25862
7/16"
20
High Speed Steel
3
3-15/16"

$7.24 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.24 / each

Price $42.70 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-15/16"
25864
1/2"
13
High Speed Steel
3
110.00mm

$14.68 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.68 / each

Price $48.20 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 110.00mm
19026
1/2"
13
Vanadium High Speed Steel
3
3-3/8"

$34.65 / each

Enter location to check availability
Catalog Page #  NA

Price $34.65 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 1/2"
  • Pitch 13
  • Material Vanadium High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 3-3/8"
25866
1/2"
20
High Speed Steel
3
110.00mm

$14.68 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.68 / each

Price $50.50 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 110.00mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms