Skip Content

 
WIDIA GTD

High Vanadium HSS Spiral Flute Tap, Uncoated Finish

High Vanadium HSS Spiral Flute Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Spiral Flute Tap 
  • Thread Direction Right Hand 
  • Material Vanadium High Speed Steel 
  • Finish Uncoated 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
16012
Bottoming
#10
24
3
2-3/8"

$21.22 / each

Enter location to check availability
Catalog Page #  2845 

Price $21.22 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-3/8"
16014
Bottoming
#10
32
3
2-3/8"

$20.55 / each

Enter location to check availability
Catalog Page #  2845 

Price $20.55 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-3/8"
16004
Bottoming
#4
40
2
1-7/8"

$25.30 / each

Enter location to check availability
Catalog Page #  2845 

Price $25.30 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #4
  • Pitch 40
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-7/8"
16008
Bottoming
#6
32
2
2"

$21.22 / each

Enter location to check availability
Catalog Page #  2845 

Price $21.22 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2"
16010
Bottoming
#8
32
3
2-1/8"

$21.22 / each

Enter location to check availability
Catalog Page #  2845 

Price $21.22 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-1/8"
16018
Bottoming
1/4"
20
3
2-1/2"

$22.92 / each

Enter location to check availability
Catalog Page #  2845 

Price $22.92 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-1/2"
16022
Bottoming
1/4"
28
3
2-1/2"

$22.19 / each

Enter location to check availability
Catalog Page #  2845 

Price $22.19 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 28
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-1/2"
16024
Bottoming
5/16"
18
3
2-23/32"

$28.40 / each

Enter location to check availability
Catalog Page #  2845 

Price $28.40 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-23/32"
16030
Bottoming
3/8"
16
3
2-15/16"

$35.70 / each

Enter location to check availability
Catalog Page #  2845 

Price $35.70 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 16
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-15/16"
16040
Bottoming
1/2"
13
3
3-3/8"

$58.95 / each

Enter location to check availability
Catalog Page #  2845 

Price $58.95 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/2"
  • Pitch 13
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-3/8"
16011
Plug
#10
24
3
2-3/8"

$21.22 / each

Enter location to check availability
Catalog Page #  2845 

Price $21.22 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-3/8"
16013
Plug
#10
32
3
2-3/8"

$20.55 / each

Enter location to check availability
Catalog Page #  2845 

Price $20.55 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-3/8"
16003
Plug
#4
40
2
1-7/8"

$26.15 / each

Enter location to check availability
Catalog Page #  2845 

Price $26.15 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-7/8"
16007
Plug
#6
32
2
2"

$21.22 / each

Enter location to check availability
Catalog Page #  2845 

Price $21.22 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2"
16009
Plug
#8
32
3
2-1/8"

$21.22 / each

Enter location to check availability
Catalog Page #  2845 

Price $21.22 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-1/8"
16017
Plug
1/4"
20
3
2-1/2"

$22.19 / each

Enter location to check availability
Catalog Page #  2845 

Price $22.19 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-1/2"
16021
Plug
1/4"
28
3
2-1/2"

$22.92 / each

Enter location to check availability
Catalog Page #  2845 

Price $22.92 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-1/2"
16023
Plug
5/16"
18
3
2-23/32"

$28.40 / each

Enter location to check availability
Catalog Page #  2845 

Price $28.40 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-23/32"
16029
Plug
3/8"
16
3
2-15/16"

$32.95 / each

Enter location to check availability
Catalog Page #  2845 

Price $32.95 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-15/16"
16039
Plug
1/2"
13
3
3-3/8"

$58.95 / each

Enter location to check availability
Catalog Page #  2845 

Price $58.95 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms