Skip Content

 
WIDIA GTD

High Vanadium HSS Hand Tap, Uncoated Finish

High Vanadium HSS Hand Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hand Tap 
  • Thread Direction Right Hand 
  • Material High Vanadium High Speed Steel 
  • Finish Uncoated 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
48 Products
Compare /
Item #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
14518
Bottoming
7/8"
14
4
4-11/16"

$103.15 / each

Enter location to check availability
Catalog Page #  2837 

Price $103.15 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 7/8"
  • Pitch 14
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-11/16"
14501
Bottoming
7/8"
9
4
4-11/16"

$94.70 / each

Enter location to check availability
Catalog Page #  2837 

Price $94.70 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 7/8"
  • Pitch 9
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-11/16"
14546
Bottoming
1"
8
4
5-1/8"

$132.60 / each

Enter location to check availability
Catalog Page #  2837 

Price $132.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1"
  • Pitch 8
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 5-1/8"
14815
Bottoming
M10
1.50mm
4
74mm

$20.11 / each

Enter location to check availability
Catalog Page #  2838 

Price $20.11 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M10
  • Pitch 1.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 74mm
14831
Bottoming
M12
1.75mm
4
86mm

$34.80 / each

Enter location to check availability
Catalog Page #  2838 

Price $34.80 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M12
  • Pitch 1.75mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 86mm
14847
Bottoming
M14
2.00mm
4
91mm

$52.05 / each

Enter location to check availability
Catalog Page #  2838 

Price $52.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M14
  • Pitch 2.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 91mm
14863
Bottoming
M16
2.00mm
4
97mm

$63.25 / each

Enter location to check availability
Catalog Page #  2838 

Price $63.25 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M16
  • Pitch 2.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 97mm
14879
Bottoming
M18
2.50mm
4
102mm

$78.85 / each

Enter location to check availability
Catalog Page #  NA

Price $78.85 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M18
  • Pitch 2.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 102mm
14727
Bottoming
M2
0.40mm
3
44.00mm

$30.00 / each

Enter location to check availability
Catalog Page #  2838 

Price $30.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M2
  • Pitch 0.40mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 44.00mm
14895
Bottoming
M20
2.50mm
4
115mm

$115.65 / each

Enter location to check availability
Catalog Page #  2838 

Price $115.65 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M20
  • Pitch 2.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 115mm
14911
Bottoming
M24
3.00mm
4
125mm

$164.25 / each

Enter location to check availability
Catalog Page #  2838 

Price $164.25 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M24
  • Pitch 3.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 125mm
14743
Bottoming
M3
0.50mm
3
49.00mm

$8.69 / each

Enter location to check availability
Catalog Page #  2838 

Price $8.69 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M3
  • Pitch 0.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 49.00mm
14759
Bottoming
M4
0.70mm
4
53.97mm

$12.21 / each

Enter location to check availability
Catalog Page #  2838 

Price $12.21 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M4
  • Pitch 0.70mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 53.97mm
14775
Bottoming
M5
0.80mm
4
60.32mm

$11.56 / each

Enter location to check availability
Catalog Page #  2838 

Price $11.56 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M5
  • Pitch 0.80mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 60.32mm
14783
Bottoming
M6
1.00mm
4
63.50mm

$13.39 / each

Enter location to check availability
Catalog Page #  2838 

Price $13.39 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M6
  • Pitch 1.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 63.50mm
14791
Bottoming
M7
1.00mm
4
69.05mm

$14.39 / each

Enter location to check availability
Catalog Page #  2838 

Price $14.39 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M7
  • Pitch 1.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69.05mm
14799
Bottoming
M8
1.25mm
4
69mm

$15.56 / each

Enter location to check availability
Catalog Page #  2838 

Price $15.56 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M8
  • Pitch 1.25mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69mm
14517
Plug
7/8"
14
4
4-11/16"

$99.75 / each

Enter location to check availability
Catalog Page #  2837 

Price $99.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/8"
  • Pitch 14
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-11/16"
14500
Plug
7/8"
9
4
4-11/16"

$101.25 / each

Enter location to check availability
Catalog Page #  2837 

Price $101.25 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/8"
  • Pitch 9
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-11/16"
14545
Plug
1"
8
4
5-1/8"

$132.60 / each

Enter location to check availability
Catalog Page #  2837 

Price $132.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1"
  • Pitch 8
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 5-1/8"
14814
Plug
M10
1.50mm
4
74mm

$19.10 / each

Enter location to check availability
Catalog Page #  2838 

Price $19.10 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M10
  • Pitch 1.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 74mm
14830
Plug
M12
1.75mm
4
86mm

$34.80 / each

Enter location to check availability
Catalog Page #  2838 

Price $34.80 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M12
  • Pitch 1.75mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 86mm
14846
Plug
M14
2.00mm
4
91mm

$52.05 / each

Enter location to check availability
Catalog Page #  2838 

Price $52.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M14
  • Pitch 2.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 91mm
14862
Plug
M16
2.00mm
4
97mm

$63.25 / each

Enter location to check availability
Catalog Page #  2838 

Price $63.25 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M16
  • Pitch 2.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 97mm
14878
Plug
M18
2.50mm
4
102mm

$85.90 / each

Enter location to check availability
Catalog Page #  2838 

Price $85.90 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M18
  • Pitch 2.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 102mm
14726
Plug
M2
0.40mm
3
44.00mm

$30.00 / each

Enter location to check availability
Catalog Page #  2838 

Price $30.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M2
  • Pitch 0.40mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 44.00mm
14894
Plug
M20
2.50mm
4
115mm

$115.65 / each

Enter location to check availability
Catalog Page #  2838 

Price $115.65 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M20
  • Pitch 2.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 115mm
14910
Plug
M24
3.00mm
4
125mm

$164.25 / each

Enter location to check availability
Catalog Page #  2838 

Price $164.25 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M24
  • Pitch 3.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 125mm
14742
Plug
M3
0.50mm
3
49.00mm

$8.69 / each

Enter location to check availability
Catalog Page #  2838 

Price $8.69 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3
  • Pitch 0.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 49.00mm
14758
Plug
M4
0.70mm
4
53.97mm

$12.21 / each

Enter location to check availability
Catalog Page #  2838 

Price $12.21 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M4
  • Pitch 0.70mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 53.97mm
14774
Plug
M5
0.80mm
4
60.32mm

$11.94 / each

Enter location to check availability
Catalog Page #  2838 

Price $11.94 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M5
  • Pitch 0.80mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 60.32mm
14782
Plug
M6
1.00mm
4
63.50mm

$13.39 / each

Enter location to check availability
Catalog Page #  2838 

Price $13.39 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M6
  • Pitch 1.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 63.50mm
14790
Plug
M7
1.00mm
4
69.05mm

$14.86 / each

Enter location to check availability
Catalog Page #  2838 

Price $14.86 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M7
  • Pitch 1.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69.05mm
14798
Plug
M8
1.25mm
4
69mm

$14.78 / each

Enter location to check availability
Catalog Page #  2838 

Price $14.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M8
  • Pitch 1.25mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69mm
14813
Taper
M10
1.50mm
4
74mm

$20.11 / each

Enter location to check availability
Catalog Page #  2838 

Price $20.11 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M10
  • Pitch 1.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 74mm
14829
Taper
M12
1.75mm
4
86mm

$34.80 / each

Enter location to check availability
Catalog Page #  2838 

Price $34.80 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M12
  • Pitch 1.75mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 86mm
14845
Taper
M14
2.00mm
4
91mm

$52.05 / each

Enter location to check availability
Catalog Page #  2838 

Price $52.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M14
  • Pitch 2.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 91mm
14861
Taper
M16
2.00mm
4
97mm

$60.05 / each

Enter location to check availability
Catalog Page #  2838 

Price $60.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M16
  • Pitch 2.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 97mm
14877
Taper
M18
2.50mm
4
102mm

$90.45 / each

Enter location to check availability
Catalog Page #  2838 

Price $90.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M18
  • Pitch 2.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 102mm
14725
Taper
M2
0.40mm
3
44.00mm

$29.05 / each

Enter location to check availability
Catalog Page #  2838 

Price $29.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M2
  • Pitch 0.40mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 44.00mm
14893
Taper
M20
2.50mm
4
115mm

$109.80 / each

Enter location to check availability
Catalog Page #  2838 

Price $109.80 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M20
  • Pitch 2.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 115mm
14909
Taper
M24
3.00mm
4
125mm

$164.25 / each

Enter location to check availability
Catalog Page #  2838 

Price $164.25 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M24
  • Pitch 3.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 125mm
14741
Taper
M3
0.50mm
3
49.00mm

$8.69 / each

Enter location to check availability
Catalog Page #  2838 

Price $8.69 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M3
  • Pitch 0.50mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 49.00mm
14757
Taper
M4
0.70mm
4
53.97mm

$12.21 / each

Enter location to check availability
Catalog Page #  2838 

Price $12.21 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M4
  • Pitch 0.70mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 53.97mm
14773
Taper
M5
0.80mm
4
60.32mm

$11.56 / each

Enter location to check availability
Catalog Page #  2838 

Price $11.56 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M5
  • Pitch 0.80mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 60.32mm
14781
Taper
M6
1.00mm
4
63.50mm

$13.39 / each

Enter location to check availability
Catalog Page #  2838 

Price $13.39 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M6
  • Pitch 1.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 63.50mm
14789
Taper
M7
1.00mm
4
69.05mm

$14.39 / each

Enter location to check availability
Catalog Page #  2838 

Price $14.39 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M7
  • Pitch 1.00mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69.05mm
14797
Taper
M8
1.25mm
4
69mm

$15.56 / each

Enter location to check availability
Catalog Page #  2838 

Price $15.56 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size M8
  • Pitch 1.25mm
  • Material High Vanadium High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms