Skip Content

 
WIDIA GTD

High Vanadium HSS-E Pipe Tap, Black Oxide Finish

High Vanadium HSS-E Pipe Tap, Black Oxide Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Spiral Flute Pipe Tap 
  • Thread Direction Right Hand 
  • Tap Style Taper 
  • Material High Vanadium High Speed Steel-E-PM 
  • Finish Black Oxide 
  • Number of Flutes
Size
Please Select
Pitch
Please Select
Overall Length
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
83640
1/16"
27
2-1/8"

$51.65 / each

Enter location to check availability
Catalog Page #  2851 

Price $51.65 / each

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/16"
  • Pitch 27
  • Material High Vanadium High Speed Steel-E-PM
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
83660
1/16"
27
2-1/8"

$33.65 / each

Enter location to check availability
Catalog Page #  2851 

Price $33.65 / each

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/16"
  • Pitch 27
  • Material High Vanadium High Speed Steel-E-PM
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
83641
1/8"
27
2-1/8"

$54.75 / each

Enter location to check availability
Catalog Page #  2851 

Price $54.75 / each

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Vanadium High Speed Steel-E-PM
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
83661
1/8"
27
2-1/8"

$54.80 / each

Enter location to check availability
Catalog Page #  2851 

Price $54.80 / each

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Vanadium High Speed Steel-E-PM
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
83663
1/4"
18
2-7/16"

$56.70 / each

Enter location to check availability
Catalog Page #  2851 

Price $56.70 / each

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Vanadium High Speed Steel-E-PM
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-7/16"
83643
1/4"
18
2-7/16"

$56.70 / each

Enter location to check availability
Catalog Page #  2851 

Price $56.70 / each

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Vanadium High Speed Steel-E-PM
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-7/16"
83664
3/8"
18
2-9/16"

$74.90 / each

Enter location to check availability
Catalog Page #  2851 

Price $74.90 / each

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Vanadium High Speed Steel-E-PM
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-9/16"
83644
3/8"
18
2-9/16"

$77.40 / each

Enter location to check availability
Catalog Page #  2851 

Price $77.40 / each

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Vanadium High Speed Steel-E-PM
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-9/16"
83645
1/2"
14
3-1/8"

$106.45 / each

Enter location to check availability
Catalog Page #  2851 

Clearance Price $106.45 / each

Price $115.45 / each

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Vanadium High Speed Steel-E-PM
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 3-1/8"
83646
3/4"
14
3-1/4"

$166.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $166.50 / each

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Vanadium High Speed Steel-E-PM
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 3-1/4"
83647
1"
11-1/2
3-3/4"

$253.25 / each

Enter location to check availability
Catalog Page #  2851 

Price $253.25 / each

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Vanadium High Speed Steel-E-PM
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 3-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More