Skip Content

 
WIDIA GTD

High Speed Steel Spiral Point Tap, SH47 Oxide Nitride Finish

High Speed Steel Spiral Point Tap, SH47 Oxide Nitride Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Spiral Point Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Speed Steel 
  • Finish Steam Oxide Nitride 
  • Number of Flutes
Size
Please Select
Pitch
Please Select
Overall Length
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
16807
#10
24
2-3/8"

$11.20 / each

Enter location to check availability
Catalog Page #  2842 

Price $11.20 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide Nitride
  • Number of Flutes 3
  • Overall Length 2-3/8"
16802
#6
32
2"

$16.95 / each

Enter location to check availability
Catalog Page #  2842 

Price $16.95 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide Nitride
  • Number of Flutes 3
  • Overall Length 2"
16805
#8
32
2-1/8"

$17.48 / each

Enter location to check availability
Catalog Page #  2842 

Price $17.48 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide Nitride
  • Number of Flutes 3
  • Overall Length 2-1/8"
16810
1/4"
20
2-1/2"

$17.48 / each

Enter location to check availability
Catalog Page #  2842 

Price $17.48 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Steam Oxide Nitride
  • Number of Flutes 3
  • Overall Length 2-1/2"
16814
5/16"
18
2-23/32"

$17.94 / each

Enter location to check availability
Catalog Page #  2842 

Price $17.94 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide Nitride
  • Number of Flutes 3
  • Overall Length 2-23/32"
16818
3/8"
16
2-15/16"

$21.43 / each

Enter location to check availability
Catalog Page #  2842 

Price $21.43 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Steam Oxide Nitride
  • Number of Flutes 3
  • Overall Length 2-15/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More