Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WIDIA GTD

Tap, Left Hand, Straight Flute (Hand), 7/16", 14 Pitch, High Speed Steel, Uncoated Finish

  • Item# 3FMN2
  • Mfr. Model# 14226
  • Catalog Page# 2840
  • UNSPSC# 23153305
Tap, Left Hand, Straight Flute (Hand), 7/16", 14 Pitch, High Speed Steel, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

5305L/5303L are for use with steel, stainless steel, and nonferrous metals
For tapping left-hand threads. Use for general machine or CNC tapping.

View More

Technical Specs

  • Item Tap
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Inch
  • Tap Size 7/16"
  • Pitch 14
  • Tap Chamfer Plug
  • Number of Flutes 4
  • Pitch Diameter Limit H3
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Number of Pieces 1
  • Thread Length 1-7/16"
  • Thread Direction Left Hand
  • Tap Thread Type UNC
  • Shank Dia. 0.323"
  • Overall Length 3-5/32"
  • List Number 5305L/5303L
  • Standards ANSI, USCTI 302
  • Size 7/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms