Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
WIDIA GTD

Tap, Right Hand, Straight Flute (Hand), 7/16", 20 Pitch, Cobalt, Uncoated Finish

  • Item# 2XUU9
  • Mfr. Model# 89620
  • Catalog Page# N/A
  • UNSPSC# 23153305
Tap, Right Hand, Straight Flute (Hand), 7/16", 20 Pitch, Cobalt, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $12.48 / each

Price $37.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

8330 are for use with tool steel, prehardened mold steel, hardened steel 30RC, gray iron, and cast iron
For general machining and CNC applications. Use for machining through and blind holes in difficult materials.

View More

Technical Specs

  • Item Tap
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Inch
  • Tap Size 7/16"
  • Pitch 20
  • Tap Chamfer Plug
  • Number of Flutes 4
  • Pitch Diameter Limit H3
  • Tap Material Cobalt
  • Tap Finish Uncoated
  • Number of Pieces 1
  • Thread Length 1-7/16"
  • Thread Direction Right Hand
  • Tap Thread Type UNF
  • Shank Dia. 0.323"
  • Overall Length 3-5/32"
  • List Number 8330
  • Standards ANSI
  • Size 7/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.