Skip Content

 
WIDIA GTD

HSSE Spiral Flute Tap, Black Oxide Finish

HSSE Spiral Flute Tap, Black Oxide Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Spiral Flute Tap 
  • Thread Direction Right Hand 
  • Material High Speed Steel-E 
  • Finish Black Oxide 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
75 Products
Compare /
Item #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
5400234
Bottoming
M10
1.25mm
3
74mm

$41.40 / each

Enter location to check availability
Catalog Page #  2848 

Price $41.40 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M10
  • Pitch 1.25mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 74mm
5400233
Bottoming
M10
1.50mm
3
74mm

$63.30 / each

Enter location to check availability
Catalog Page #  2848 

Price $63.30 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M10
  • Pitch 1.50mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 74mm
5400237
Bottoming
M12
1.25mm
3
86mm

$74.35 / each

Enter location to check availability
Catalog Page #  2848 

Price $74.35 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M12
  • Pitch 1.25mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 86mm
5400235
Bottoming
M12
1.75mm
3
86mm

$76.15 / each

Enter location to check availability
Catalog Page #  2848 

Price $76.15 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M12
  • Pitch 1.75mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 86mm
5400238
Bottoming
M14
2.00mm
3
91mm

$115.05 / each

Enter location to check availability
Catalog Page #  2848 

Price $115.05 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M14
  • Pitch 2.00mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 91mm
5400241
Bottoming
M16
1.50mm
3
97mm

$135.25 / each

Enter location to check availability
Catalog Page #  2848 

Price $135.25 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M16
  • Pitch 1.50mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 97mm
5400240
Bottoming
M16
2.00mm
3
97mm

$135.25 / each

Enter location to check availability
Catalog Page #  2848 

Price $135.25 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M16
  • Pitch 2.00mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 97mm
5400242
Bottoming
M18
1.50mm
3
102mm

$127.60 / each

Enter location to check availability
Catalog Page #  2848 

Price $127.60 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M18
  • Pitch 1.50mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 102mm
5400155
Bottoming
M3
0.50mm
3
49mm

$44.95 / each

Enter location to check availability
Catalog Page #  2847 

Price $44.95 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M3
  • Pitch 0.50mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 49mm
5400156
Bottoming
M3.5
0.60mm
3
51mm

$41.85 / each

Enter location to check availability
Catalog Page #  2847 

Price $41.85 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M3.5
  • Pitch 0.60mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 51mm
5400157
Bottoming
M4
0.70mm
3
53.97mm

$41.45 / each

Enter location to check availability
Catalog Page #  2847 

Price $41.45 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M4
  • Pitch 0.70mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 53.97mm
5400158
Bottoming
M5
0.80mm
3
60mm

$41.45 / each

Enter location to check availability
Catalog Page #  2847 

Price $41.45 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M5
  • Pitch 0.80mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 60mm
5400159
Bottoming
M6
1.00mm
3
64mm

$41.45 / each

Enter location to check availability
Catalog Page #  2847 

Price $41.45 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M6
  • Pitch 1.00mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 64mm
5400230
Bottoming
M7
1.00mm
3
69mm

$44.95 / each

Enter location to check availability
Catalog Page #  2847 

Price $44.95 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M7
  • Pitch 1.00mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 69mm
5400232
Bottoming
M8
1.00mm
3
69mm

$44.95 / each

Enter location to check availability
Catalog Page #  2847 

Price $44.95 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M8
  • Pitch 1.00mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 69mm
5400231
Bottoming
M8
1.25mm
3
69mm

$44.95 / each

Enter location to check availability
Catalog Page #  2847 

Price $44.95 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M8
  • Pitch 1.25mm
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 69mm
5357382
Modified Bottoming
#10
24
3
2-3/8"

$30.25 / each

Enter location to check availability
Catalog Page #  2847 

Price $30.25 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
5357383
Modified Bottoming
#10
24
3
2-3/8"

$29.55 / each

Enter location to check availability
Catalog Page #  2847 

Price $29.55 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
5357395
Modified Bottoming
#10
32
3
2-3/8"

$29.55 / each

Enter location to check availability
Catalog Page #  2847 

Price $29.55 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
5357398
Modified Bottoming
#10
32
3
2-3/8"

$28.60 / each

Enter location to check availability
Catalog Page #  2847 

Price $28.60 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
5357403
Modified Bottoming
#10
32
3
2-3/8"

$30.25 / each

Enter location to check availability
Catalog Page #  2847 

Price $30.25 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
5356668
Modified Bottoming
#2
56
2
1-3/4"

$42.50 / each

Enter location to check availability
Catalog Page #  2847 

Price $42.50 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #2
  • Pitch 56
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 2
  • Overall Length 1-3/4"
5356744
Modified Bottoming
#4
40
2
1-7/8"

$30.65 / each

Enter location to check availability
Catalog Page #  2847 

Price $30.65 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
5356734
Modified Bottoming
#4
40
2
1-7/8"

$30.60 / each

Enter location to check availability
Catalog Page #  2847 

Price $30.60 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
5356738
Modified Bottoming
#4
40
2
1-7/8"

$30.65 / each

Enter location to check availability
Catalog Page #  2847 

Price $30.65 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
5356748
Modified Bottoming
#4
48
2
1-7/8"

$30.65 / each

Enter location to check availability
Catalog Page #  2847 

Price $30.65 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #4
  • Pitch 48
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
5356751
Modified Bottoming
#5
40
3
1-15/16"

$34.25 / each

Enter location to check availability
Catalog Page #  2847 

Price $34.25 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #5
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 1-15/16"
5356763
Modified Bottoming
#6
32
3
2"

$29.55 / each

Enter location to check availability
Catalog Page #  2847 

Price $29.55 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2"
5356758
Modified Bottoming
#6
32
3
2"

$29.55 / each

Enter location to check availability
Catalog Page #  2847 

Price $29.55 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2"
5356755
Modified Bottoming
#6
32
3
2"

$29.55 / each

Enter location to check availability
Catalog Page #  2847 

Price $29.55 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2"
5357371
Modified Bottoming
#8
32
3
2-1/8"

$29.05 / each

Enter location to check availability
Catalog Page #  2847 

Price $29.05 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-1/8"
5357303
Modified Bottoming
#8
32
3
2-1/8"

$29.05 / each

Enter location to check availability
Catalog Page #  2847 

Price $29.05 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-1/8"
5357306
Modified Bottoming
#8
32
3
2-1/8"

$29.55 / each

Enter location to check availability
Catalog Page #  2847 

Price $29.55 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-1/8"
5364455
Modified Bottoming
1/4"
20
3
2-1/2"

$31.50 / each

Enter location to check availability
Catalog Page #  2847 

Price $31.50 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-1/2"
5364484
Modified Bottoming
1/4"
28
3
2-1/2"

$31.50 / each

Enter location to check availability
Catalog Page #  2847 

Price $31.50 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-1/2"
5364491
Modified Bottoming
1/4"
28
3
2-1/2"

$29.80 / each

Enter location to check availability
Catalog Page #  2847 

Price $29.80 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-1/2"
5364502
Modified Bottoming
5/16"
18
3
2-23/32"

$34.85 / each

Enter location to check availability
Catalog Page #  2847 

Price $34.85 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-23/32"
5364532
Modified Bottoming
5/16"
24
3
2-23/32"

$32.90 / each

Enter location to check availability
Catalog Page #  2847 

Price $32.90 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-23/32"
5364515
Modified Bottoming
5/16"
24
3
2-23/32"

$34.85 / each

Enter location to check availability
Catalog Page #  2847 

Price $34.85 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-23/32"
5364544
Modified Bottoming
3/8"
16
3
2-15/16"

$38.85 / each

Enter location to check availability
Catalog Page #  2847 

Price $38.85 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-15/16"
5364549
Modified Bottoming
3/8"
16
3
2-15/16"

$38.85 / each

Enter location to check availability
Catalog Page #  2847 

Price $38.85 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-15/16"
5364566
Modified Bottoming
3/8"
24
3
2-15/16"

$40.60 / each

Enter location to check availability
Catalog Page #  2847 

Price $40.60 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 2-15/16"
5364577
Modified Bottoming
7/16"
14
3
3-5/32"

$50.05 / each

Enter location to check availability
Catalog Page #  2847 

Price $50.05 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 3-5/32"
5364614
Modified Bottoming
7/16"
20
3
3-5/32"

$36.05 / each

Enter location to check availability
Catalog Page #  2847 

Price $36.05 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 3-5/32"
5364610
Modified Bottoming
7/16"
20
3
3-5/32"

$50.05 / each

Enter location to check availability
Catalog Page #  2847 

Price $50.05 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 3-5/32"
5364641
Modified Bottoming
1/2"
20
3
3-3/8"

$55.85 / each

Enter location to check availability
Catalog Page #  2847 

Price $55.85 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 3-3/8"
5364637
Modified Bottoming
1/2"
20
3
3-3/8"

$55.90 / each

Enter location to check availability
Catalog Page #  2847 

Price $55.90 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 3-3/8"
5364671
Modified Bottoming
9/16"
12
3
3-19/32"

$89.60 / each

Enter location to check availability
Catalog Page #  2847 

Price $89.60 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 9/16"
  • Pitch 12
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 3-19/32"
5364677
Modified Bottoming
9/16"
18
3
3-19/32"

$89.60 / each

Enter location to check availability
Catalog Page #  2847 

Price $89.60 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 9/16"
  • Pitch 18
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 3-19/32"
5364683
Modified Bottoming
5/8"
11
3
3-13/16"

$105.65 / each

Enter location to check availability
Catalog Page #  2847 

Price $105.65 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 3-13/16"
5364687
Modified Bottoming
5/8"
11
3
3-13/16"

$73.25 / each

Enter location to check availability
Catalog Page #  2847 

Price $73.25 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 3-13/16"
5364691
Modified Bottoming
5/8"
18
3
3-13/16"

$73.25 / each

Enter location to check availability
Catalog Page #  2847 

Price $73.25 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 3-13/16"
5364695
Modified Bottoming
5/8"
18
3
3-13/16"

$105.65 / each

Enter location to check availability
Catalog Page #  2847 

Price $105.65 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 3
  • Overall Length 3-13/16"
5364699
Modified Bottoming
3/4"
10
4
4-1/4"

$142.95 / each

Enter location to check availability
Catalog Page #  2847 

Price $142.95 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 4-1/4"
5364703
Modified Bottoming
3/4"
10
4
4-1/4"

$141.55 / each

Enter location to check availability
Catalog Page #  2847 

Price $141.55 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 4-1/4"
5364706
Modified Bottoming
3/4"
16
4
4-1/4"

$142.95 / each

Enter location to check availability
Catalog Page #  2847 

Price $142.95 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 4-1/4"
5364710
Modified Bottoming
3/4"
16
4
4-1/4"

$140.70 / each

Enter location to check availability
Catalog Page #  2847 

Price $140.70 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 4-1/4"
5364721
Modified Bottoming
7/8"
14
4
4-11/16"

$192.75 / each

Enter location to check availability
Catalog Page #  2847 

Price $192.75 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 7/8"
  • Pitch 14
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 4-11/16"
5364714
Modified Bottoming
7/8"
9
4
4-11/16"

$192.75 / each

Enter location to check availability
Catalog Page #  2847 

Price $192.75 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 7/8"
  • Pitch 9
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 4-11/16"
5364729
Modified Bottoming
1"
12
4
5-1/8"

$238.00 / each

Enter location to check availability
Catalog Page #  2847 

Price $238.00 / each

Technical Specs

  • Item Spiral Flute Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size 1"
  • Pitch 12
  • Material High Speed Steel-E
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 5-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More