Skip Content

 
WIDIA GTD

HSS Pipe Tap, Black Oxide Finish

HSS Pipe Tap, Black Oxide Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Pipe Tap 
  • Thread Direction Right Hand 
  • Tap Style Taper 
  • Material High Speed Steel 
  • Finish Black Oxide 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
19690
1/16"
27
4
2-1/8"

$35.95 / each

Enter location to check availability
Catalog Page #  2851 

Price $35.95 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/16"
  • Pitch 27
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
19695
1/8"
27
4
2-1/8"

$35.95 / each

Enter location to check availability
Catalog Page #  2851 

Price $35.95 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
19710
1/4"
18
4
2-7/16"

$39.55 / each

Enter location to check availability
Catalog Page #  2851 

Price $39.55 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-7/16"
19730
3/8"
18
4
2-9/16"

$52.30 / each

Enter location to check availability
Catalog Page #  2851 

Price $52.30 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 2-9/16"
19740
1/2"
14
4
3-1/8"

$82.70 / each

Enter location to check availability
Catalog Page #  2851 

Price $82.70 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 4
  • Overall Length 3-1/8"
19760
3/4"
14
5
3-1/4"

$115.75 / each

Enter location to check availability
Catalog Page #  2851 

Price $115.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Black Oxide
  • Number of Flutes 5
  • Overall Length 3-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More