Skip Content

 
WIDIA GTD

Cobalt Straight Flute Tap, Uncoated Finish

Cobalt Straight Flute Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hand Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Speed Steel-E Cobalt 
  • Finish Uncoated 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
89606
#10
24
3
2-3/8"

$6.56 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.56 / each

Price $18.66 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-3/8"
89607
#10
32
3
2-3/8"

$6.56 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.56 / each

Price $18.66 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-3/8"
89599
#4
40
3
1-7/8"

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.00 / each

Price $22.74 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 1-7/8"
89601
#5
40
3
1-15/16"

$7.94 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.94 / each

Price $22.74 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #5
  • Pitch 40
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 1-15/16"
89602
#6
32
3
2"

$6.56 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.56 / each

Price $18.66 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2"
89604
#8
32
3
2-1/8"

$6.56 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.56 / each

Price $18.66 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-1/8"
89613
1/4"
20
3
2-1/2"

$7.24 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.24 / each

Price $20.52 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-1/2"
89614
1/4"
28
3
2-1/2"

$7.24 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.24 / each

Price $20.52 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-1/2"
89615
5/16"
18
4
2-23/32"

$8.28 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.28 / each

Price $23.48 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
89616
5/16"
24
4
2-23/32"

$22.31 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $22.31 / each

Price $23.48 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
89617
3/8"
16
4
2-15/16"

$9.34 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.34 / each

Price $26.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
89619
7/16"
14
4
3-5/32"

$12.48 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.48 / each

Price $35.50 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
89620
7/16"
20
4
3-5/32"

$12.48 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.48 / each

Price $37.85 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
89621
1/2"
13
4
3-3/8"

$13.51 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.51 / each

Price $24.22 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
89622
1/2"
20
4
3-3/8"

$13.51 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.51 / each

Price $38.35 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
89626
5/8"
18
4
3-13/16"

$27.03 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $27.03 / each

Price $76.80 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
89627
3/4"
10
4
4-1/4"

$100.99 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $100.99 / each

Price $106.30 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
89628
3/4"
16
4
4-1/4"

$37.40 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $37.40 / each

Price $67.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel-E Cobalt
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More