Skip Content

DV
WIDIA GTD

#6-32 Tap, Bottoming, 3 Flutes, Cobalt

  • Item # 2XUP7
  • My Part #
  • Mfr. Model # 87505
  • Catalog Page # N/A
  • UNSPSC # 23153305
#6-32 Tap, Bottoming, 3 Flutes, Cobalt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

GTD taps have neck design for CNC equipment. Use for applications in difficult materials, like nickel alloys, hardened steel, stainless steel, mold steel, and tool steel.

View More

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Spiral Flute
  • Tap Dimension Type Inch
  • Tap Thread Size #6-32
  • Tap Chamfer Bottoming
  • Number of Flutes 3
  • Pitch Diameter Limit H3
  • Tap Material Cobalt
  • Tap Thread Type UNC
  • Thread Direction Right Hand
  • Thread Length 3/8"
  • Shank Dia. 0.141"
  • Overall Length 2"
  • List Number 8604
  • Number of Pieces 1
  • Standards ANSI, USCTI
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products