Skip Content

DV
WIDIA GTD

1/2"-20 Tap, Semi-Bottoming, 4 Flutes, High Speed Steel, TiCN Tap Finish

  • Item # 53MV69
  • My Part #
  • Mfr. Model # GT305186
  • Catalog Page # N/A
  • UNSPSC # 23153305
Spiral Flute Tap,Inch Type,4-21/64" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Taps

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Spiral Flute
  • Tap Dimension Type Inch
  • Tap Thread Size 1/2"-20
  • Tap Chamfer Semi-Bottoming
  • Number of Flutes 4
  • Pitch Diameter Limit 3BX
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Thread Type UNF
  • Thread Direction Right Hand
  • Thread Length 25/32"
  • Shank Dia. 0.367"
  • Overall Length 4-21/64"
  • List Number GT30
  • Number of Pieces 1
  • Standards DIN-ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.