WV
WIDIA GTD

1/2"-20 Tap, Plug, 3 Flutes, High Speed Steel, NE2 Tap Finish

  • Item # 2XUY7
  • My Part #
  • Mfr. Model # 86227
  • Catalog Page # N/A
  • UNSPSC # 23153305
1/2"-20 Tap, Plug, 3 Flutes, High Speed Steel, NE2 Tap Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $6.55 / each

Web Price $35.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

8201 are for use with wrought and die-cast aluminum, nonferrous materials, and soft plastics
8201 taps have neck design for CNC equipment For use with steel and stainless steel 30RC, and ductile cast iron
For industrial through hole applications. Optimized low torque design for free cutting action.

View More

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Spiral Point
  • Tap Dimension Type Inch
  • Tap Thread Size 1/2"-20
  • Tap Chamfer Plug
  • Number of Flutes 3
  • Pitch Diameter Limit H5
  • Tap Material High Speed Steel
  • Tap Finish NE2
  • Tap Thread Type UNF
  • Thread Direction Right Hand
  • Thread Length 7/8"
  • Shank Dia. 0.367"
  • Overall Length 3-15/16"
  • List Number 8201
  • Number of Pieces 1
  • Standards ANSI, DIN
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.