Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WIDIA GTD

1"-11-1/2 Spiral Flute Pipe Tap, Taper, 4 Flutes, Vanadium High Speed Steel, Oxide Tap Finish

  • Item # 2XTN7
  • My Part #
  • Mfr. Model # 83647
  • Catalog Page # N/A
  • UNSPSC # 23153305
1"-11-1/2 Spiral Flute Pipe Tap, Taper, 4 Flutes, Vanadium High Speed Steel, Oxide Tap Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-vanadium, high speed steel tap has a unique slow spiral geometry for improved thread finish.

View More

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Tap Grouping Tap
  • Tap Style Spiral Flute
  • Tap Dimension Type Pipe
  • Tap Thread Size 1"-11-1/2
  • Tap Chamfer Taper
  • Number of Flutes 4
  • Pitch Diameter Limit Not Rated
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Thread Type NPT
  • Thread Direction Right Hand
  • Thread Length 1-3/4"
  • Shank Dia. 1.125"
  • Overall Length 3-3/4"
  • List Number 8321
  • Number of Pieces 1
  • Standards ANSI, USCTI, American Standard Dryseal Pipe Thread
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products