Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
WICK UP

Super Water Absorbent Mats, 7" W x 14" L, 200 PK

  • Item # 49UV29
  • My Part #
  • Mfr. Model # WUM-200
  • Catalog Page # N/A
  • UNSPSC # 46151505
Super Water Absorbent Mats, 7" W x 14" L, 200 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $165.50 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wick Up mats absorb water and similar solutions on contact and converts them to a gel. Each mat absorbs 1.5 qt. of water. Inner absorbent is completely contained in outer sleeve to help prevent seepage, slips, and falls. Compact, lightweight, and easy to store. Absorbs fluid from both sides. Use for spills, leaks, drips, toilet repair, roof leaks, hospital and cafeteria spills, and more. Packed in sleeves of 20.

View More

Technical Specs

  • Item Super Water Absorbent Mats
  • Closed - Open Closed
  • Material Polypropylene
  • Thickness 14"
  • Height 14"
  • Length 14"
  • Width 7"
  • Weight Capacity 15 lb.
  • Includes Wick Up mats in a bag, in a box
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.