DG
WHIZARD

Polyurethane Cut Resistant Glove, ANSI/ISEA Cut Level 5, HPPE Lining, White, S, EA 1

  • Item # 5AX17
  • My Part #
  • Mfr. Model # 133792
  • Catalog Page # N/A
  • Catalog Group # D2097
  • UNSPSC # 46181504
Polyurethane Cut Resistant Glove, ANSI/ISEA Cut Level 5, HPPE Lining, White, S, EA 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

WHIZARD® heavy-duty Slipguard® cut-resistant glove is a combination of high-performance fibers and stainless steel for exceptional protection. Features a patterned polyurethane palm for enhanced grip. Right-hand only. Priced and sold individually.

View More

Technical Specs

  • Item Cut Resistant Glove
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Dry
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color White
  • Cuff Knit
  • Glove Cut Gunn
  • Glove Hand Style Right Only
  • Application Handling Slippery Sharp Surfaces Including Glass, Metals, Knives
  • Abrasion Resistant Yes
  • Finger Material Polyurethane
  • Finger Style Full
  • Gauge 5.5
  • Standards ANSI
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products