Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
WHIZARD

Stainless Steel Mesh Cut Resistant Glove, Silver, M, EA 1

  • Item# 3PVD1
  • Mfr. Model# CM03000
  • Catalog Page# 2090
  • Catalog Group# D2055
  • UNSPSC# 46181504
Stainless Steel Mesh Cut Resistant Glove, Silver, M, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

WHIZARD® stainless steel metal mesh gloves have double interlocking metal mesh with hermetically sealed ring connection for longer wear and a lower risk of contamination. Self-adjusting tensioning system on wrist allows for an easy fit. Ambidextrous. Priced and sold as individual gloves.

View More

Technical Specs

  • Item Cut Resistant Glove
  • Suggested Use Environment Dry
  • Coating Material Stainless Steel Mesh
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • Color Silver
  • Cuff Rolled
  • Size M
  • Back Material Stainless Steel Mesh
  • Finger Style Full
  • Palm Material Stainless Steel Mesh
  • Finger Material Stainless Steel Mesh
  • Hand Ambidextrous
  • Application Food Processing, Industrial, Restutants, Deli
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.