Skip Content
WG
WHIZARD

Glove, Cut Resistant, Slipguard, S, EA 1

  • Item # 26CM71
  • Mfr. Model # 133555
  • Catalog Page # N/A
  • Catalog Group # J3922
  • UNSPSC # 46181504
Glove, Cut Resistant, Slipguard, S, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Glove, Cut Resistant, Slipguard
  • Suggested Use Environment Dry
  • Glove Size S
  • Glove Hand Style Right Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms