Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WHIZARD

Cut Resistant Sleeve, 16 In. L, Kevlar(R)

  • Item # 1ZPL3
  • Mfr. Model # SK-16-KSC
  • Catalog Page # 1747
  • UNSPSC # 46181516
Cut Resistant Sleeve,16 In. L,Kevlar(R) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Metalguard® cut-resistant sleeve helps protect against heat, cuts, slashes, and abrasions and can be worn on either arm. Its knit design allows air circulation for greater comfort. Priced and sold individually.

View More

Technical Specs

  • Item Cut Resistant Sleeve
  • Material Kevlar(R) Knit
  • Length 16"
  • Size One Size Fits Most
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level A5
  • Cuff Style Overedged
  • Color Yellow/Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.