Skip Content

DG
WHIZARD

Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Green, Yellow, S, PR 1

  • Item # 29JG94
  • My Part #
  • Mfr. Model # 1878S
  • Catalog Page # N/A
  • Catalog Group # H6325
  • UNSPSC # 46181504
Cut Resistant Gloves,Uncoated,Unlined,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 0
  • Suggested Use Environment Oily
  • Glove Size S
  • Puncture Resistant No
  • Palm Material High Performance Fibers and Stainless Steel
  • Color Green, Yellow
  • Cuff Knit
  • Glove Hand Style Left and Right
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 0
  • ANSI Puncture Newtons 0
  • Thumb Style Natural
  • Finger Style Full
  • Gauge 10
  • Finger Material High Performance Fibers and Stainless Steel
  • Application Cut Protection, Automotive, Metal Handling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms