Skip Content
WG
WHIZARD

Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Green, Yellow, XS, PR 1

  • Item # 29JG93
  • Mfr. Model # 1878XS
  • Catalog Page # N/A
  • Catalog Group # H6325
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Green, Yellow, XS, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 0
  • Suggested Use Environment Oily
  • Glove Size XS
  • Puncture Resistant No
  • Palm Material High Performance Fibers and Stainless Steel
  • Color Green, Yellow
  • Cuff Knit
  • Glove Hand Style Left and Right
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 0
  • ANSI Puncture Newtons 0
  • Thumb Style Natural
  • Finger Style Full
  • Gauge 10
  • Finger Material High Performance Fibers and Stainless Steel
  • Application Cut Protection, Automotive, Metal Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms