Skip Content

DG
WHIZARD

Cut Resistant Gloves, ANSI/ISEA Cut Level 5, HPPE Lining, Green, Yellow, XL, PR 1

  • Item # 1ZPN7
  • My Part #
  • Mfr. Model # 1880XLLP
  • Catalog Page # N/A
  • Catalog Group # D2027
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 5, HPPE Lining, Green, Yellow, XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Metalguard® MasterGrip
Leather palm for extra abrasion and heat resistance.
Kevlar® Cut-Resistant Knit Gloves
Leather Palm

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 5
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Oily
  • Glove Size XL
  • Puncture Resistant No
  • Palm Material Premium Leather
  • Color Green, Yellow
  • Cuff Knit
  • Glove Cut Gunn
  • Application Stamping, Assembly, Parts Handling, Metal Handling, Body Shop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products