Skip Content

DG
WHIZARD

Cut Resistant Glove Lining, Silver, S, EA 1

  • Item # 3PVD6
  • My Part #
  • Mfr. Model # CM030502
  • Catalog Page # N/A
  • Catalog Group # D2056
  • UNSPSC # 46181504
Cut Resistant Glove Lining, Silver, S, EA 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

WHIZARD® stainless steel metal mesh gloves have double interlocking metal mesh with hermetically sealed ring connection for longer wear and a lower risk of contamination. Features 2" cuff. Ambidextrous. Priced and sold as individual gloves.

View More

Technical Specs

  • Item Cut Resistant Glove
  • Suggested Use Environment Dry
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Stainless Steel Mesh
  • Color Silver
  • Cuff Rolled
  • Glove Hand Style Ambidextrous
  • Application Food Processing, Industrial, Restutants, Deli
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms