DG
WHIZARD

Cut Resistant Glove, ANSI/ISEA Cut Level 5, HPPE Lining, White, L, EA 1

  • Item # 3PVE4
  • My Part #
  • Mfr. Model # 135481-LS
  • Catalog Page # N/A
  • Catalog Group # F0801
  • UNSPSC # 46181504
Cut Resistant Glove, ANSI/ISEA Cut Level 5, HPPE Lining, White, L, EA 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Glove
  • ANSI/ISEA Cut Level 5
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Dry
  • Glove Size L
  • Puncture Resistant No
  • Color White
  • Cuff Knit
  • Glove Cut Gunn
  • Glove Hand Style Ambidextrous
  • Application Food Processing
  • Abrasion Resistant No
  • ANSI Cut Grams 3533
  • Finger Style Full
  • Gauge 10
  • Standards CFR 21, ANSI
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms