Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WHIZARD

Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 5, Dyneema® Lining, Gray, S, EA 1

  • Item# 3PVC7
  • Mfr. Model# 134769-LS
  • Catalog Page# N/A
  • Catalog Group# E9346
  • UNSPSC# 46181504
Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 5, Dyneema® Lining, Gray, S, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $16.00 / each

Price $58.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MasterGrip Gloves can be worn alone or as liners. Good choice for sheet metal fabrication, appliance assembly, work in the automotive, plastics and textiles industries. All Whizard Gloves are prewashed and preshrunk.

MasterGrip Gloves combine the best features of a leather glove with a patented yarn construction for the highest level of cut resistance with the lightest weight. Soft and flexible for comfort. Sold individually. Small. Left Hand.

View More

Technical Specs

  • Item Cut Resistant Glove
  • Coating Material Uncoated
  • Lining Dyneema(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 5
  • Color Gray
  • Cuff Knit
  • Size S
  • Coating Coverage Palm
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 10
  • Length 9-7/8"
  • Palm Material Leather
  • Finger Material Leather
  • Standards ANSI
  • Hand Left
  • Application Leather Plam Absorbs Oil And Grease, Increase Gra Capabilities
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.