Skip Content

DG
WHIZARD

Cut Resistant Glove, ANSI/ISEA Cut Level 5 Lining, Gray, M, EA 1

  • Item # 3PVC5
  • My Part #
  • Mfr. Model # 134772-LS
  • Catalog Page # N/A
  • Catalog Group # E9346
  • UNSPSC # 46181504
Cut Resistant Glove, Left Hand,Gray,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

MasterGrip Gloves can be worn alone or as liners. Good choice for sheet metal fabrication, appliance assembly, work in the automotive, plastics and textiles industries. All Whizard Gloves are prewashed and preshrunk.

MasterGrip Gloves combine the best features of a leather glove with a patented yarn construction for the highest level of cut resistance with the lightest weight. Soft and flexible for comfort. Sold individually. Medium. Left Hand.

View More

Technical Specs

  • Item Cut Resistant Glove
  • ANSI/ISEA Cut Level 5
  • Glove Size M
  • Puncture Resistant No
  • Palm Material Leather
  • Color Gray
  • Cuff Knit
  • Glove Cut Gunn
  • Glove Hand Style Left Only
  • Glove Length 11-1/4"
  • Application Leather Plam Absorbs Oil And Grease, Increase Gra Capabilities
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms