Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WHIZARD

Polyurethane Cut Resistant Glove, ANSI/ISEA Cut Level 5, Dyneema® Lining, White, M, EA 1

  • Item# 3PVA5
  • Mfr. Model# 133879-LS
  • Catalog Page# N/A
  • Catalog Group# E8553
  • UNSPSC# 46181504
Polyurethane Cut Resistant Glove, ANSI/ISEA Cut Level 5, Dyneema® Lining, White, M, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Increase your flexibility and slip-resistance, yet maintain the comfort and excellent cut resistance you expect. WHIZARD Slipguard Gloves with 10" Cuff are suggested for slippery, sharp surfaces including glass, metal and knives. Gloves conform to your hand for lightweight, strong protection. Soft, flexible material breathes, reducing perspiration for greater comfort. Machine washable. Sold individually.

Heavy-Duty Slipguard Gloves combine the properties of Spectra, Kevlar® and stainless steel to virtually eliminate on-the-job lacerations in sharp-edged applications. Prewashed and preshrunk. Medium, Right hand.

View More

Technical Specs

  • Item Cut Resistant Glove
  • Coating Material Polyurethane
  • Lining Dyneema(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 5
  • Color White
  • Cuff Knit
  • Size M
  • Coating Finish Patterned
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 5.5
  • Length 20-3/4"
  • Standards ANSI
  • Hand Right
  • Application Heavy Duty Cut-Resistant For Hand And Forearm Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms