Navigation Menu New

Access My Account, Order History, Lists and more here.

55NA33 HRASRED UNSPSC # 24101508

Mechanic Seat: Heavy-Duty, Adjustable, 480 lb Max Load Capacity, 27 in Seat Ht

  • Item # 55NA33
  • Mfr. Model # HRASRED
  • UNSPSC # 24101508
  • Catalog Page # 945 945
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mechanic Seat: Heavy-Duty, Adjustable, 480 lb Max Load Capacity, 27 in Seat Ht

  • Item # 55NA33
  • Mfr. Model # HRASRED
  • UNSPSC # 24101508
  • Catalog Page # 945 945
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Mechanic Seat
  • Creeper Seat Style Creeper Seat
  • Duty Rating Heavy-Duty
  • Seat Adjustability Adjustable
  • Maximum Load Capacity 480 lb
  • Seat Height 27 in
  • Frame Material Steel
  • Caster Wheel Diameter 3 in
  • Dimensions 22 in x 17 in x 17 in
  • Height 17 in to 22 in
  • Height Range 22 in to 27 in
  • Number of Wheels 4
  • Overall Height 22 in
  • Overall Length 17 in
  • Overall Width 17 in
Back to Top