Navigation Menu New

Access My Account, Order History, Lists and more here.

55NA32 HRSRED UNSPSC # 24101508

Mechanic Seat: Heavy-Duty, Fixed, 480 lb Max Load Capacity, 17 in Seat Ht

  • Item # 55NA32
  • Mfr. Model # HRSRED
  • UNSPSC # 24101508
  • Catalog Page # 945 945
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mechanic Seat: Heavy-Duty, Fixed, 480 lb Max Load Capacity, 17 in Seat Ht

  • Item # 55NA32
  • Mfr. Model # HRSRED
  • UNSPSC # 24101508
  • Catalog Page # 945 945
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Mechanic Seat
  • Creeper Seat Style Creeper Seat
  • Duty Rating Heavy-Duty
  • Seat Adjustability Fixed
  • Maximum Load Capacity 480 lb
  • Seat Height 17 in
  • Frame Material Steel
  • Caster Wheel Diameter 3 in
  • Dimensions 17 in x 17 in x 17 in
  • Height 17 in
  • Number of Wheels 4
  • Overall Height 17 in
  • Overall Length 17 in
  • Overall Width 17 in
Back to Top