Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WHITESIDE

Creeper Caster Replacement Wheel, Number of Casters 1, 5" Caster Size

  • Item# 6XR56
  • Mfr. Model# R6031-R
  • Catalog Page# N/A
  • UNSPSC# 31162701
Creeper Caster Replacement Wheel, Number of Casters 1, 5" Caster Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Creeper Casters

Technical Specs

  • Item Creeper Caster Replacement Wheel
  • Caster Size 5"
  • Number of Casters 1
  • Material Rubber
  • Color Black
  • For Use With Mfr. No. R6031
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms