Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
WHITESIDE

36" x 15" Creeper with 4 Wheels and 400 lb. Load Capacity

  • Item # 4WM24
  • My Part #
  • Mfr. Model # MC-72
  • Catalog Page # N/A
  • UNSPSC # 24101508
36" x 15" Creeper with 4 Wheels and 400 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Creeper
  • Features Solid Wood Creeper w/ Metal Corners
  • Load Capacity 400 lb.
  • Length 36"
  • Width 15"
  • Height 4-3/8"
  • Frame Material Hardwood
  • Headrest Padded
  • Caster Size 2"
  • Caster Type Oil Resistant
  • Number of Wheels 4
  • Includes Solid Wood Creeper w/ Metal Corners`
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products