Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WHITE-RODGERS

Well Immersion Control

  • Item# 2E146
  • Mfr. Model# 1131-128
  • Catalog Page# N/A
  • UNSPSC# 40141609
Well Immersion Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Immersion Controller
  • Type Immersion Well Mounting (Included), High Limit, Low Limit or Circulator Control
  • Height (In.) 5-13/32
  • Depth (In.) 2-39/64
  • Width (In.) 3-13/32
  • Temp. Range 100 Degrees to 240 Degrees F
  • Differential 7 Degrees to 45 Degrees F Adj.
  • Full Load Amps @ 120V 7.4
  • Full Load Amps @ 240VAC 3.7
  • Mounting Horizontal or Vertical
  • Application High Limit, Reverse Action or SPDT Switching Action, Low Limit, Circulator Control
  • Burner Control Circuit @ 24V (A) 2.9
  • Requires Heat Transfer Compound
  • Includes 1/2" Standard Shank Well and Adapter
  • System Switching SPDT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms