Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WHITE-RODGERS

Line Volt Mechanical Tstat, 120 to 240VAC

  • Item# 2E552
  • Mfr. Model# 2B61-186
  • Catalog Page# N/A
  • UNSPSC# 41112209
Line Volt Mechanical Tstat,120 to 240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Switch Type SPST
  • Switch Action Open on Rise
  • Number of Switches 1
  • Control Range 0 Degrees to 50 Degrees F
  • Differential 6 Degrees F
  • Height 3-1/2"
  • Width 1-1/4"
  • Depth 2-1/2"
  • Sensing Bulb Dia. 3/8"
  • Sensing Bulb Length 3-1/2"
  • Capillary Length 48"
  • Features Provides Auxiliary Heater Lockout During Mild Weather, Suitable for Use on Both Inductive and Non-Inductive Loads
  • For Use With Heat Pumps Auxiliary Heat
  • Adjustable Throttle Range 0 Degrees to 50 Degrees F
  • Application Heat Pump Aux. Heat Lockout
  • Voltage Range 120 to 240VAC
  • Inductive Amps @ 120V 10A
  • Inductive Amps @ 240V 6A
  • Full Load Amps @ 120V 15A
  • Locked Rotor Amps @ 120V 60A
  • Locked Rotor Amps @ 240V 36A
  • Contact Rating Resistive @ 120V 25A
  • Contact Rating Resistive @ 240V 25A
  • Mounting Location Indoor/Outdoor
  • Includes Plastic, Calibrated Temperature Dial and Self-Contained Mounting Bracket and 6 In. Leads
  • Standards U.L. recognized and C.S.A. certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None